This item is Discontinued.

This item is Discontinued.
T273020-S (273) Claria Ink, 250 Page-Yield, Black (Discontinued)
Mfr #
T273020-S
Zoro #
G203666956
UPC # 10343902084
Country of Origin Japan
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T273020-S
- Zoro #
- G203666956
- UPC #
- 10343902084
- Country of Origin
- Japan
Details
- Market Indicator Cartridge No.
- 273
- Ink/Toner Color
- Black
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 250
- Color
- Black
- Compatible OEM Model Number
- OEM
- For Use With
- Epson® Expression® Premium XP-600, XP-610, XP-700, XP-800, XP-810
- Remanufactured Cartridge Number
- No
- Print Supply Technology
- Claria®
- Device Types
- Inkjet Printer
- Supply Type
- Ink
Description
Individual ink cartridges deliver vibrant color and sharp text for long-lasting and high-quality results. Revolutionary ink technologies create brilliant prints on both plain and glossy paper. Fast drying ink means you can share prints with clients and co-workers immediately after printing. Epson® inks, specialty papers and printers are created to work together to consistently bring you excellent results.
- • Versatile ink for great images and sharp text.
- • Claria® high-definition ink.
- • Individual ink cartridges.
- • For print-shop-quality results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.