This item is Discontinued.

This item is Discontinued.
T277220S (277) Claria Ink, 360 Page-Yield, Cyan (Discontinued)
Mfr #
T277220-S
Zoro #
G7523716
UPC # 10343902435
Country of Origin Indonesia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T277220-S
- Zoro #
- G7523716
- UPC #
- 10343902435
- Country of Origin
- Indonesia
Details
- Market Indicator Cartridge No.
- 277
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 360
- Color
- Cyan
- Compatible OEM Model Number
- Epson
- Remanufactured Cartridge Number
- 277
- Weight
- 0.1 lbs
- For Use With
- EpsonĀ® ExpressionĀ® Photo XP-850
- Supply Type
- Ink
- Print Supply Technology
- ClariaĀ®
- Device Types
- Inkjet Printer
- Ink Base
- Dye-Based
Description
EpsonĀ® T277220S (277) Claria Ink, 360 Page-Yield, Cyan