This item is Discontinued.

This item is Discontinued.
T277320S (277) Claria Ink, 360 Page-Yield, Magenta (Discontinued)
Mfr #
T277320-S
Zoro #
G7519699
UPC # 10343902442
Country of Origin Indonesia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T277320-S
- Zoro #
- G7519699
- UPC #
- 10343902442
- Country of Origin
- Indonesia
- Market Indicator Cartridge No.
- 277
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 360
- Color
- Magenta
- Weight
- 0.1 lbs
- For Use With
- EpsonĀ® ExpressionĀ® Photo XP-850
- Remanufactured Cartridge Number
- 277
- Compatible OEM Model Number
- Epson
- Ink Base
- Dye-Based
- Supply Type
- Ink
- Device Types
- Inkjet Printer
- Print Supply Technology
- ClariaĀ®
Description
EpsonĀ® T277320S (277) Claria Ink, 360 Page-Yield, Magenta
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.