This item is Discontinued.

This item is Discontinued.
T277420S (277) Claria Ink, 360 Page-Yield, Yellow (Discontinued)
Mfr #
T277420-S
Zoro #
G7520925
UPC # 10343902459
Country of Origin Indonesia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T277420-S
- Zoro #
- G7520925
- UPC #
- 10343902459
- Country of Origin
- Indonesia
Details
- Market Indicator Cartridge No.
- 277
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 360
- Color
- Yellow
- For Use With
- EpsonĀ® ExpressionĀ® Photo XP-850
- Compatible OEM Model Number
- Epson
- Weight
- 0.1 lbs
- Remanufactured Cartridge Number
- 277
- Print Supply Technology
- ClariaĀ®
- Ink Base
- Dye-Based
- Supply Type
- Ink
- Device Types
- Inkjet Printer
Description
EpsonĀ® T277420S (277) Claria Ink, 360 Page-Yield, Yellow
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.