This item is Discontinued.

This item is Discontinued.
T277920S (277) Claria Ink, Cyan/Lt Cyan/Lt Magenta/Magenta/Yellow, PK5 (Discontinued)
Mfr #
T277920-S
Zoro #
G7523235
UPC # 10343902480
Country of Origin Indonesia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T277920-S
- Zoro #
- G7523235
- UPC #
- 10343902480
- Country of Origin
- Indonesia
Details
- Market Indicator Cartridge No.
- 277
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 360
- Color
- Cyan; Light Cyan; Light Magenta; Magenta; Yellow
- Weight
- 0.3 lbs
- For Use With
- EpsonĀ® ExpressionĀ® Photo XP-850
- Remanufactured Cartridge Number
- 277
- Compatible OEM Model Number
- Epson
- Product Type
- Ink Cartridge
- Supply Type
- Ink
- Ink Base
- Dye-Based
- Device Types
- Inkjet Printer
- Print Supply Technology
- ClariaĀ®
Description
EpsonĀ® T277920S (277) Claria Ink, Cyan/Light Cyan/Light Magenta/Magenta/Yellow
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.