This item is Discontinued.

This item is Discontinued.
T312220-S (312XL) Claria Ink, 360 Page-Yield, Cyan (Discontinued)
Mfr #
T312220-S
Zoro #
G803666950
UPC # 10343935150
Country of Origin Indonesia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T312220-S
- Zoro #
- G803666950
- UPC #
- 10343935150
- Country of Origin
- Indonesia
- Market Indicator Cartridge No.
- 312XL
- Ink/Toner Color
- Cyan
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 360
- Color
- Cyan
- Compatible OEM Model Number
- OEM
- For Use With
- Epson® Expression® Photo HD XP-8500, 15000
- Remanufactured Cartridge Number
- No
- Supply Type
- Ink
- Print Supply Technology
- Claria®
- Device Types
- Wide Format Inkjet Printer
Description
Six-color, dye-based ink delivers an extensive color gamut for high-contrast shots and smooth, natural skin tones for superior photos that last many years.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.