This item is Discontinued.

This item is Discontinued.
T324420 (324) UltraChrome HG2 Ink, Yellow (Discontinued)
Mfr #
T324420
Zoro #
G7519735
UPC # 10343922075
Country of Origin Indonesia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T324420
- Zoro #
- G7519735
- UPC #
- 10343922075
- Country of Origin
- Indonesia
- Market Indicator Cartridge No.
- 324
- Item
- Print and Imaging Supplies
- Color
- Yellow
- Compatible OEM Model Number
- Epson
- Remanufactured Cartridge Number
- 324
- For Use With
- EpsonĀ® SureColor P400
- Weight
- 0.11 lbs
- Device Types
- Wide Format Inkjet Printer
- Liquid Volume
- 14 mL
- Print Supply Technology
- UltraChromeĀ® HG2
- Supply Type
- Ink
Description
EpsonĀ® T324420 (324) UltraChrome HG2 Ink, Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.