This item is Discontinued.

This item is Discontinued.
T324820 (324) UltraChrome HG2 Ink, Matte Black (Discontinued)
Mfr #
T324820
Zoro #
G703667125
UPC # 10343922099
Country of Origin Indonesia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T324820
- Zoro #
- G703667125
- UPC #
- 10343922099
- Country of Origin
- Indonesia
- Market Indicator Cartridge No.
- 324
- Ink/Toner Color
- Matte Black
- Item
- Print and Imaging Supplies
- Color
- Matte Black
- For Use With
- Epson® SureColor P400
- Remanufactured Cartridge Number
- No
- Compatible OEM Model Number
- OEM
- Supply Type
- Ink
- Print Supply Technology
- UltraChrome® HG2
- Liquid Volume
- 14 mL
- Device Types
- Wide Format Inkjet Printer
Description
Features industry-leading pigment ink technology for colorful, durable prints. Individual 14 mL cartridge allows for high productivity, plus the freedom to replace only the color you need. Water-, smudge- and fade-resistant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.