This item is Discontinued.

This item is Discontinued.
T522220-S (T522) Ultra High-Capacity Ink, Cyan (Discontinued)
Mfr #
T522220-S
Zoro #
G403667012
UPC # 10343942028
Country of Origin Indonesia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T522220-S
- Zoro #
- G403667012
- UPC #
- 10343942028
- Country of Origin
- Indonesia
- Market Indicator Cartridge No.
- T522
- Ink/Toner Color
- Cyan
- Item
- Print and Imaging Supplies
- Color
- Cyan
- Compatible OEM Model Number
- OEM
- For Use With
- Epson® EcoTank® ET-2720,ET-4700
- Remanufactured Cartridge Number
- No
- Supply Type
- Ink
- Yield Type
- Ultra High-Yield
- Device Types
- Inkjet Printer
Description
EcoTank replacement ink bottles deliver thousands of pages, plus genuine Epson quality. Save up to 80 percent on ink with low-cost replacement ink bottles vs. ink cartridges. Plus, exclusive, uniquely keyed EcoFit bottles make it easy to fill each color tank.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.