This item is Discontinued.

This item is Discontinued.
T580400 UltraChrome K3 Ink, Yellow (Discontinued)
Mfr #
T580400
Zoro #
G6075445
UPC # 10343858800
Country of Origin Japan
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T580400
- Zoro #
- G6075445
- UPC #
- 10343858800
- Country of Origin
- Japan
- Item
- Print and Imaging Supplies
- Color
- Yellow
- Compatible OEM Model Number
- Epson
- Remanufactured Cartridge Number
- No
- For Use With
- EpsonĀ® StylusĀ® Pro 3800, 3880
- Product Type
- Ink Cartridge
- Compatibility
- Epson Stylus Pro 3800 Printer, Epson Stylus Pro 3800 Professional Edition
- Weight
- 0.357 lbs
- Liquid Volume
- 80 mL
- Print Supply Technology
- UltraChromeĀ® K3
- Supply Type
- Ink
- Device Types
- Inkjet Printer
- Ink Base
- Pigment-Based
Description
EpsonĀ® T580400 UltraChrome K3 Ink, Yellow
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.