This item is Discontinued.

This item is Discontinued.
T580600 UltraChrome K3 Ink, Light Magenta (Discontinued)
Mfr #
T580600
Zoro #
G6077749
UPC # 10343858824
Country of Origin Japan
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T580600
- Zoro #
- G6077749
- UPC #
- 10343858824
- Country of Origin
- Japan
- Item
- Print and Imaging Supplies
- Color
- Light Magenta
- For Use With
- EpsonĀ® StylusĀ® Pro 3800, 3880
- Compatible OEM Model Number
- Epson
- Remanufactured Cartridge Number
- No
- Product Type
- Ink Cartridge
- Compatibility
- Epson Stylus Pro 3800 Printer, Epson Stylus Pro 3800 Professional Edition
- Weight
- 0.36 lbs
- Ink Base
- Pigment-Based
- Liquid Volume
- 80 mL
- Supply Type
- Ink
- Print Supply Technology
- UltraChromeĀ® K3
- Device Types
- Inkjet Printer
Description
EpsonĀ® T580600 UltraChrome K3 Ink, Light Magenta
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.