This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T606100
- Zoro #
- G7200339
- UPC #
- -
- Country of Origin
- Japan
- Market Indicator Cartridge No.
- 60
- Printer Model
- Stylus Pro 4880
- Cartridge Condition
- New
- Item
- Ink Cartridge
- Printer Brand
- Epson
- Color
- Photo Black
- Remanufactured Cartridge Number
- No
- For Use With
- Epson® Stylus® Pro 4880; Epson®
- Product Type
- Ink Cartridge
- Compatibility
- Epson Stylus Pro 4880 Printer
- Device Types
- Inkjet Printer
- Liquid Volume
- 220 mL
- Supply Type
- Ink
Description
Market Indicator Cartridge No. 60, Printer Brand Epson, Printer Model Stylus Pro 4880, Color Photo Black, Cartridge Condition New, Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.