This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T606300
- Zoro #
- G7196075
- UPC #
- -
- Country of Origin
- Japan
- Market Indicator Cartridge No.
- 60
- Printer Model
- Stylus Pro 4880
- Cartridge Condition
- New
- Item
- Ink Cartridge
- Printer Brand
- Epson
- Color
- Vivid Magenta
- For Use With
- Epson® Stylus® Pro 4880; Epson®
- Remanufactured Cartridge Number
- No
- Product Type
- Ink Cartridge
- Compatibility
- Epson Stylus Pro 4880 Printer
- Supply Type
- Ink
- Liquid Volume
- 220 mL
- Device Types
- Inkjet Printer
Description
Market Indicator Cartridge No. 60, Printer Brand Epson, Printer Model Stylus Pro 4880, Color Vivid Magenta, Cartridge Condition New, Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.