This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T616300
- Zoro #
- G7205683
- UPC #
- -
- Country of Origin
- Japan
- Printer Series
- None
- Printer Model
- B-300, B-500N
- Cartridge Condition
- New
- Item
- Ink Cartridge
- Printer Brand
- Epson
- Max. Page Yield
- 3500
- Color
- Magenta
- Remanufactured Cartridge Number
- No
- For Use With
- Epson® B-300, B-500N; Epson®
- Product Type
- Ink Cartridge
- Compatibility
- Epson Business Printers:B-300, B-500DN
- Supply Type
- Ink
- Device Types
- Inkjet Printer
- Print Supply Technology
- DURABrite Ultraâ„¢
Description
Printer Brand Epson, Printer Series None, Printer Model B-300, B-500N, Max. Page Yield 3500, Color Magenta, Cartridge Condition New, Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.