This item is Discontinued.

This item is Discontinued.
T748XXL120 (748XXL) DURABrite Pro Extra High-Yield Ink, 10000 Page-Yield, Black (Discontinued)
Mfr #
T748XXL120
Zoro #
G503666946
UPC # 10343914445
Country of Origin Indonesia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T748XXL120
- Zoro #
- G503666946
- UPC #
- 10343914445
- Country of Origin
- Indonesia
- Market Indicator Cartridge No.
- 748XXL
- Ink/Toner Color
- Black
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 10000
- Color
- Black
- Compatible OEM Model Number
- OEM
- For Use With
- Epson® WorkForce® Pro WF-6090, 6590, 8090, 8590
- Remanufactured Cartridge Number
- No
- Print Supply Technology
- DURABrite Proâ„¢
- Yield Type
- Extra High-Yield
- Device Types
- Inkjet Printer
- Supply Type
- Ink
Description
Ideal for business printing, this ink delivers crisp black text and bright, vivid colors for any presentation. A fast-drying pigment ink, Epson's DURABrite Pro Ink produces smudge-, fade- and water resistant prints for worry-free handling.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.