This item is Discontinued.

This item is Discontinued.
T802420S (802) DURABrite Ultra Ink, 650 Page-Yield, Yellow (Discontinued)
Mfr #
T802420S
Zoro #
G7521150
UPC # 10343932203
Country of Origin Indonesia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T802420S
- Zoro #
- G7521150
- UPC #
- 10343932203
- Country of Origin
- Indonesia
- Market Indicator Cartridge No.
- 802
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 650
- Color
- Yellow
- Remanufactured Cartridge Number
- 802
- Weight
- 0.1 lbs
- For Use With
- EpsonĀ® WorkForceĀ® WF-4720, 4730, 4734, 4740
- Compatible OEM Model Number
- Epson
- Device Types
- Inkjet Printer
- Ink Base
- Pigment-Based
- Print Supply Technology
- DURABrite Ultraā¢
- Supply Type
- Ink
Description
EpsonĀ® T802420S (802) DURABrite Ultra Ink, 650 Page-Yield, Yellow
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.