This item is Discontinued.

This item is Discontinued.
T822420-S (T822) DURABrite Ultra Ink, 240 Page-Yield, Yellow (Discontinued)
Mfr #
T822420S
Zoro #
G303666849
UPC # 10343958913
Country of Origin Indonesia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T822420S
- Zoro #
- G303666849
- UPC #
- 10343958913
- Country of Origin
- Indonesia
- Market Indicator Cartridge No.
- T822
- Ink/Toner Color
- Yellow
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 240
- Color
- Yellow
- For Use With
- Epson® WorkForce® Pro WF-4820, 4830, 3820, 4834
- Compatible OEM Model Number
- OEM
- Remanufactured Cartridge Number
- No
- Ink Base
- Pigment-Based
- Supply Type
- Ink
- Device Types
- Inkjet Printer
- Print Supply Technology
- DURABrite Ultraâ„¢
Description
Formulated with fast-drying pigment ink designed for high-speed print jobs, Epson DURABrite Ultra standard-capacity ink cartridges deliver sharp text, bright colors and print-shop-quality results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.