This item is Discontinued.

This item is Discontinued.
Ultra Premium Gloss Photo Paper, 11.8 mil, 8.5x11, Bright White, PK50 (Discontinued)
Mfr #
S042175
Zoro #
G4078801
UPC # 10343866423
Country of Origin Japan
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S042175
- Zoro #
- G4078801
- UPC #
- 10343866423
- Country of Origin
- Japan
Dimensions
- Size
- 8.5 x 11
- Thickness
- 11.8 mil
- Sheet/Roll Size
- 8.5 x 11
- Paper/Media Thickness (mil)
- 11.8 mil
Details
- Item
- Paper
- Color
- Bright White
- Finish
- Glossy
- Features
- Fast Dry
- Weight
- 2.219 lbs
- Paper Finish
- Glossy
- Paper/Media Color(s)
- Bright White
- Machine Compatibility
- Inkjet Printers
Description
EpsonĀ® Ultra Premium Gloss Photo Paper, 11.8 mil, 8.5 x 11, Bright White, 50/Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.