This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S041637
- Zoro #
- G805695545
- UPC #
- 10343841949
- Country of Origin
- Japan
Dimensions
- Size
- 13 x 19
- Sheet/Roll Size
- 13 x 19
Details
- Item
- Paper
- Color
- White
- Net Weight (Oz.)
- 2.69 lbs
- Paper/Media Color(s)
- White
Description
Museum quality, acid-free base to preserve fine art and photos.100% cotton rag for archivability. Bright white surface for excellent color reproduction. Enhanced 1440 dpi printing for high-quality output. Dries instantly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.