PIC 200 Portable Induction Cooktop
- Mfr # PIC 200
- Zoro # G503767049
product price:Â
$
467.99
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
- PIC 200
- Zoro #
- G503767049
- UPC #
- 747037110110
- Country of Origin
- China
Description
Induction cooking is entirely different from all other cooking technologies. Induction uses an electromagnetic field to make the container itself generate the heat. FeaturesFreeStandingDual BurnersTouch Controls12 Heat Levels with timerHandel for easy portabilityPortable so users can take it anywhereSleekly modern with a black and stainless finishPowerful 1800 watt outputWeighs less than 13 poundsCan be used virtually anywhere with electricityTimer functionAutomatic turn off (prevents overheating)6 foot electric power cord (110v 60Hx 15A)One-year parts and labor warrantySpecificationsModel: PIC200Color: Black with Stainless HandlePower: 1800WElectrical: 110V 60Hz 15ATimer Function(Mins): 1-180Overheat Protraction : AutomaticPower Cord(ft.): 6Dimensions: 2.28" H x 21.2" W x 13.8" LWeight: 27.7 lbs