ELECTRIC PIZZA OVEN Multi Program w / Baking Stone Countertop 0.5cf 110V
- Mfr # 806918
- Zoro # G824969573
product price:Â
$
322.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 806918
- Zoro #
- G824969573
- UPC #
- -
- Country of Origin
- China
Description
The Equator EPO 500 Pizza Oven is built for those who understand that true pizza is more than a quick meal-it's a dedicated craft. Whether your passion lies in crafting a blistered, leopard-spotted Neapolitan, a rich and decadent deep-dish, or the ultimate thin-crust New York fold, this countertop marvel recreates the famed high-heat intensity of a commercial brick oven right in the comfort of your home kitchen. Powered by advanced dual heat-resistant heating elements that deliver intense, perfectly balanced thermal energy from above and below, it surrounds your pie with consistent heat while a heavy-duty removable cordierite baking stone absorbs excess dough moisture to ensure every single slice achieves that elusive, perfect harmony of a light, airy interior chew and a deliciously crisp, golden outer crust. Operating this high-performance appliance is completely effortless and precise, thanks to an intuitive digital control interface featuring an easy-to-read LED temperature display and a countdown timer that take all the guesswork out of high-temperature baking. Integrated safety controls, including an automatic shut-off system and heat-insulated exterior housing, prevent accidental overheating and protect hands, giving you complete peace of mind during rapid cook cycles. Designed with a sleek, space-saving compact footprint, it sits comfortably on standard kitchen countertops, kitchen islands, or outdoor entertainment bars, bringing professional-grade pizzeria performance into any cooking space without requiring a massive outdoor brick setup, complex gas lines, or messy wood-fire maintenance. Clean-up is equally simple thanks to the removable baking stone and wipe-clean interior casing. No wood fire to tend, no cumbersome stone setup in the backyard, and no waiting for a traditional oven to slowly preheat-just perfect, artisan-level pizza, calzones, and flatbreads crafted on demand with precision and speed whenever the craving strikes.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.