VGrip ShelveOp Add 7Hx18"Dx3W-w7 shl, WH, Number of Shelves: 7
Mfr # 663-7A-WH
Zoro # G1968100
product price:Â $354.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shelving Type
Add-On
Shelving Style
Open
Number of Shelves
7
Material
Steel
Finish
Enamel Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
663-7A-WH
Zoro #
G1968100
UPC #
-
Country of Origin
United States
Dimensions
Height
84"
Width
36"
Depth
18"
Details
Item
V-Grip Solid Shelving
Shelving Type
Add-On
Shelving Style
Open
Number of Shelves
7
Material
Steel
Finish
Enamel Paint
Color
Black, Blue, Green, Red, White, Yellow
Gauge
18 ga.
Shelf Capacity
700 lb.
Description
V Grip Shelve,Op Add,7 x 18 In. x 3W-W7 Shl,WH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.