Shop EQUITY BY LA CROSSE

8.25in. Black Frame Quartz Wall Clock 25013

  • Mfr # 25013
  • Zoro # G503885132

product price: 
$
34.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25013
Zoro #
G503885132
UPC #
47404250136
Country of Origin
China

Description

  • Hangs on the wall
  • Quartz
  • White face with black numbers
  • Uses one AA battery (1081-3707), not included
  • Black frame
  • 8.25" diameter
  • Length: 2
  • Width: 9.75
  • Height: 8.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.