Erb Safety
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red
Mfr # 19224
Zoro # G5063396
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Ratchet
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White 19221
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue 19226
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow 19222
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow 19912
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Red 19334
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow 19762
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E 19786
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Lime 19390
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Orange 19503
- 3M Hard Hat, 4-Point, Uvicator, Hi-Vis Yellow H-709SFV-UV
- KLEIN TOOLS Climbing Hard Hat with Lamp, Type 1, Class C 60150
- Erb Safety Hard Hats