This item is Discontinued.

Erb Safety PINPOINT Readers, Safety Glasses, Grey Frm, Clr, Bifocal, 2.0, Anti-Scratch, Clear Lens 17562

This item is Discontinued.

Erb Safety

PINPOINT Readers, Safety Glasses, Grey Frm, Clr, Bifocal, 2.0, Anti-Scratch, Clear Lens (Discontinued)

Mfr # 17562
Zoro # G8002158
UPC # 720609175625
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17562
Zoro #
G8002158
UPC #
720609175625
Country of Origin
China

Details

Item
Safety Glasses,Grey Frm,Clr,Bifocal,2.0
Lens Coating
Anti-Scratch
Lens Color
Clear
Series
PINPOINT Readers
Frame Color
Gray
Standards
ANSI Z87.1; ISO 9001:2008
Primary Frame Color
Gray
Features
Traditional, Lightweight Reader Glass; Soft Rubber Adjustable Nose Pads; Rubber Temple Tips; Stainless Steel Hinge Screws; +2.0 Bifocal Powers
Primary Lens Color
Clear
Lens Material
Polycarbonate
Gender
Unisex
Includes
Strap

Description

Safety Glasses,Grey Frm,Clr,Bifocal,2.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.