5 1/8 in 2400 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Insulated

  • Mfr # 2422E

  • Zoro # G2557834


product price:  $75.00
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1/8 in
Material
Tool steel
Handle Type
Ergonomic
Features
Ergonomic Handles, Special Materials for Soft Feel
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2422E
Zoro #
G2557834
UPC #
037103216229
Country of Origin
Switzerland

Dimensions

Overall Length
5 1/8 in
Jaw Length
1/2 in
Jaw Width
1 1/8 in
Tip Width
15/32 in
Cutter Length
1/2 in
Maximum Wire Cutting Diameter
0.063 in
For Maximum Diameter ACSR Conductor
Not Rated
Jaw Thickness
1/4 in

Details

Item
Precision Diagonal Cutting Plier
Material
Tool steel
Handle Type
Ergonomic
Features
Ergonomic Handles, Special Materials for Soft Feel
Tether Capable
Tether Capable
Standards
ASTM F-1505-01, Conform To NFPA70E & CSA-Z462, EN/IEC 60900, ISO 9001, Meet OSHA's Definition Of Insulated Tools, VDE 0682/Part 201
Jaw Bend
0 Degrees
Nose Type
Oval
Insulated
Yes
Wire Stripper
No
ESD Safe
Yes
Plier Product Group
Pliers
Insulated / Uninsulated
Insulated
Voltage Rating
1,000 V
Handle Color
Multicolored
For Wire/Cable Type
Copper Cable
ESD-Safe
Yes
Series
2400
Additional Tool Functions
Wire Cutter
Steel Type
Steel
Maximum Wire Cutting Gauge
14 AWG
Cutter Location
Side
Cut Profile
Flush
Maximum Jaw Opening
7/8 in
Plier Material
Steel
Grip Style
Deluxe Cushion
Blade Material
Steel
Plier Type
Precision Diagonal Cutting Pliers
Material Applications
Copper
Tether Ready
No
Non-Sparking
No
Head Offset Angle
0 Degrees
Nose Shape
Narrow
Weight
2.575 oz
Jaw Opening Type
Manual
Handle Style
Standard
Cutter Type
Precision Diagonal Cutting Pliers
Spring Assist Handle
No
Cutting Capacity by Material
5 AWG/Copper, Soft, Hard and Piano Wire

Description

If you need a pair of cutting pliers that will provide clean, accurate cuts and fit into tight spaces, the Erem 2422E Insulated Diagonal Cutters are just what you need. With jaws measuring 1 1/8 in., these precision diagonal cutters offer the highest cutting capacity for its size. The ergonomic handle is made of tool steel and has an overall length of 5 1/8 in. and jaw length of 15/32 in. They also have a 1000V voltage rating and come with a flush cut style. The insulated design allows you to work on live circuits without worrying about getting shocked or injuring yourself. The Erem 2422E Insulated Diagonal Cutters are high quality tools that will help you complete your projects quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.