Shop EREPLACEMENT
Create Account
Compatible Laptop Battery Replaces HP
- Mfr # QK641AA-ER
- Zoro # G624192300
product price:Â
$
50.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QK641AA-ER
- Zoro #
- G624192300
- UPC #
- -
- Country of Origin
- China
Description
This new replacement laptop battery from eReplacements is 100% compatible with your and is Black in color and is rated at 5200mAh and 14.8V. eReplacements laptop batteries all come and will meet or exceed the original laptop battery specifications because they are manufactured for high performance in our ISO 9000 factories using the best quality cells and most up to date safety and engineering control standards. Features Product Type - Toner Cartridge. High/low temperature shut off protection. Thermal runaway protection. Overcharge shut off protection. Over discharge shut off protection. Cell imbalance shut off protection. Fire resistant plastic casing. Manufactured using the most up to date TI BQ20Z chip set. For EliteBook Models 8560W, 8570W, 8760W, 8770W.. Color - Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.