This item is Discontinued.

Ereplacements E-Replacements L43407-001-ER 45 watts USB-C Connector AC Adapter Charger for HP Chromebook 11 G6 L43407-001-ER

This item is Discontinued.

Ereplacements

E-Replacements L43407-001-ER 45 watts USB-C Connector AC Adapter Charger for HP Chromebook 11 G6 (Discontinued)

Mfr # L43407-001-ER
Zoro # G804035229
UPC # 842740051016
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L43407-001-ER
Zoro #
G804035229
UPC #
842740051016
Country of Origin
China

Description

UL Rated 45W USB-C Connector AC Adapter Charger for HP Chromebook 11 G6 G7 Only; Chromebook 14 Series, Chromebook 15 Series, Chromebook 17 Series L43407-001.

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination.

Features
  • 45 watts USB-C Connector AC Adapter Charger for HP Chromebook 11 G6
  • Optimum performance and reliability
Specifications
  • Wattage: 45 watts
  • Device Supported: HP Chromebook 11 G6
  • Maximum Output Current: 2.25 A
  • USB: Yes
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.