This item is Discontinued.

This item is Discontinued.
Ereplacements UTX15L-BS-ER Sealed Lead Acid Battery (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UTX15L-BS-ER
- Zoro #
- G703857014
- UPC #
- -
- Country of Origin
- China
Description
This new replacement sealed lead acid battery from eReplacements is 100% compatible with your utx15lbser sla battery and is rated at 13 Ah and 12 Volts. eReplacements sealed lead acid batteries all will meet or exceed the original utx15lbser sla battery battery specifications because they are manufactured for high performance using the most up to date safety and engineering control standards. Sealed lead acid batteries require that you use them regularly or they will lose their ability to hold a charge so be sure to use your utx15lbser sla battery regularly to keep your battery fully charged or purchase a trickle charger for them. Thousands of resellers, dealers and service companies over the years have trusted eReplacements to provide their customers with quality replacement sealed lead acid batteries.
Capacity: 13 Ah.
Volts: 12 Volts.
Terminal type: D View this Terminal.
Technology: Sealed Lead Acid Battery.
Dimension: 6.87"L x 3.44"W x 5.09"H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.