Shop ERGODYNE
Create Account
3 ltr Orange Reflective Hydration Pack Kit
- Mfr # 5160
- Zoro # G124782766
product price:Â
$
95.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5160
- Zoro #
- G124782766
- UPC #
- 720476131762
- Country of Origin
- Thailand
Description
The Chill-Its 5160 Reflective Hydration Pack includes a 3.0L // 3000mL bladder for reliable on-the-go hydration. Its lightweight, low-profile design minimizes bulk for all-day comfort, while its rugged ripstop polyester construction delivers durable protection against the elements. HYDRATION PACK: A contoured shape allows the pack to sit flush against the wearer’s back, offering balanced weight distribution and comfort when the bladder is full. A breathable mesh back and padded shoulder straps increase comfort when working in warm environments. A zippered top closure, along with hook & loop straps inside the pack, keeps the bladder securely in place while helping prevent dirt and debris from getting in. Breakaway hook & loop shoulder straps reduce the likelihood of snagging on the job, while a buckle chest strap keeps the pack steady while moving. A top handle allows for quick grab-and-go transport and easy hanging storage. BLADDER, MOUTHPIECE + TUBING: The bladder features a wide fill port with a built-in handle for quick, mess-free filling with water or ice, while an internal baffle helps reduce sloshing to keep the load stable and balanced. Clear tubing connects the bladder to the mouthpiece, making it easy to inspect and clean, so water stays fresh throughout the day. The bite-free mouthpiece includes a protective cover for added cleanliness when not in use. Tube clips on both the left and right shoulder straps allow the mouthpiece to route from either side and stow cleanly when not in use. Antimicrobial treatment on the mouthpiece and bladder helps keep the drinking surface cleaner between uses. Available in lime, orange and black, the pack includes reflective accents for increased visibility in low-light environments. The pack features loops on the back for clipping glove clips and carabiners, offering additional storage for gloves, cooling towels and more. The water bladder can be thoroughly cleaned using the Chill-Its 5159 Hydration Pack Cleaning Kit (sold separately). The Chill-Its 5052 Hydration Pack Bladder Replacement and the Chill-Its 5053 Hydration Pack Mouthpiece Replacement are also available to ensure the hydration system remains fresh and ready for continued use. Pair with the Chill-Its 5054 Hand Pump for on-demand water and cooling for entire crews, eliminating the need to share mouthpieces. Ideal for workers in remote, high-heat and fast-moving environments where hydration needs to stay hands-free and within reach. Also built for recrea
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.