M Brown Hybrid Leather Gloves

  • Mfr # 711
  • Zoro # G024782767
product price: 
$
39.95
/pr

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
711
Zoro #
G024782767
UPC #
720476170181
Country of Origin
Pakistan

Description

ProFlex 711 Hybrid Leather Gloves feature partial goatskin leather and mesh construction, offering a balance of durability, flexibility and lightweight comfort while maintaining superior dexterity. They are tested to ANSI/ISEA 105-2016 level A1 cut protection and level 4 abrasion protection to resist cuts, punctures and abrasions around sharp materials. The interlocking TriHex TPR design across the knuckle area and some fingers provides added flexibility and increases the overall breathability of the glove. Strategic padding in the palm improves comfort over long shifts and helps minimize hand fatigue in high-wear areas. A soft terry cloth thumb panel provides a convenient surface for wiping sweat and debris. GOATSKIN LEATHER CONSTRUCTION. Crafted from goatskin leather, these gloves deliver durability and lightweight comfort without the bulk. The natural structure of goatskin provides flexibility and dexterity while repelling grease and liquids. They are naturally soft and breathable, with elastic wrists for a secure fit. ANSI/ISEA 105-2016 LEVEL A1 CUT RESISTANCE & LEVEL 4 ABRASION RESISTANCE. The glove’s inner liner is tested to ANSI/ISEA 105-2016 level A1 cut protection and level 4 abrasion resistance for general purpose protection against abrasive objects and surfaces. These leather utility gloves are ideal for light-duty work where dexterity and durability are key, such as material handling and equipment operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews