M Gray Coated A7 Cut-Resistant Impact Gloves
- Mfr # 7174
- Zoro # G224782727
product price:Â
$
39.95
/pr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7174
- Zoro #
- G224782727
- UPC #
- 720476174431
- Country of Origin
- China
Description
ProFlex 7174 Cut-Resistant Impact Gloves feature coated palms for a strong and flexible grip for secure handling with enhanced dexterity. Tested to ANSI/ISEA 138-2019 level 2 impact protection, as well as ANSI/ISEA 105-2016 level A7 cut resistance with a lightweight and flexible 21g tungsten knit for, this glove offers protection against cuts, punctions and abrasions while maintaining no-bulk, form-fitting, breathable comfort. ANSI/ISEA 105-2016 LEVEL A7 CUT RESISTANCE & LEVEL 6 ABRASION RESISTANCE // 21-GAUGE KNIT. The 21-gauge seamless tungsten fiber knit is tested to ANSI/ISEA 105-2016 level A7 cut protection and the highest possible ANSI/ISEA 105-2016 level 6 abrasion resistance for safety around the sharpest and roughest materials. Classified by the weight needed to cut through, ANSI/ISEA 105-2016 level A7 is considered amongst the highest cut rating with a measure of 4,000-4,999 grams. For more on cut-resistance levels, check out our ANSI/ISEA 105-2016 Guide. Gauge indicates the number of stitching rows per inch-a higher gauge will have more flexibility and less bulk. When selecting safety work gloves, workers should look for the best possible balance of dexterity and protection for their job. SANDY NITRILE COATED PALMS FOR DURABLE GRIP. A sandy nitrile palm coating adds abrasion resistance and a strong, flexible grip. Among the strongest coatings available, the sandy nitrile dip boosts glove durability while remaining comfortably flexible for enhanced dexterity and minimal hand fatigue. TRIHEX TPR FOR BACK-OF-HAND IMPACT PROTECTION // ANSI/ISEA 138-2019 LEVEL 2. Built for impact-heavy work, these gloves meet ANSI/ISEA 138-2019 level 2 with durable back-of-hand TPR in a TriHex design that deflects blows and guards against pinch injuries. The interlocking pattern boosts durability while flexing naturally for a seamless, breathable fit that maintains dexterity for precision work. TOUCHSCREEN CAPABLE. Touchscreen-capable fingertips make it easy for workers to swipe, tap and type on smartphones and tablets without having to remove their work gloves. These nitrile coated utility gloves are ideal for those regularly handling sharp materials in industries such as manufacturing, food prep, meat processing, automotive and construction applications where back-of-hand protection is also needed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.