Shop ERGODYNE

Matte Black Frame Clear Photochromic Lens Photochromic Safety Glasses

  • Mfr # AEGIR-AFAS-PC
  • Zoro # G524782700

product price: 
$
73.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AEGIR-AFAS-PC
Zoro #
G524782700
UPC #
720476583103
Country of Origin
Taiwan, Province of China

Description

Skullerz AEGIR-AFAS-PC Photochromic Lens Safety Glasses feature an oversized blade-style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The high-strength frame is built for durability and the rubberized nose bridge and temples offer non-slip security and resist sweat for all-day comfort. To provide a custom fit, the rubber temples can be easily bent and re-bent to accommodate a variety of head shapes and fit preferences. Anti-Scratch & Enhanced Anti-Fog LENS COATINGS: The lenses also feature Fog-Off+ technology which combines durable scratch-resistance and enhanced anti-fog performance for clear viewing no matter the job-particularly useful for those working with dust masks or in extreme temperature change. Photochromic LENS TECHNOLOGIES: Photochromic lenses automatically darken in sunlight and return to clear indoors as UV levels change. Light-sensitive molecules react to UV exposure to help reduce glare and minimize strain, eliminating the need to switch between clear safety glasses and sunglasses. These lenses feature category 1-3 performance with a visible light transmission (VLT) range of 55-17%, delivering reliable visibility in changing light conditions. Transition times include: Clear to Dark: Lenses shift from 55-36% VLT within 10 seconds, fully darkening to 17% in 1 minute. Dark to Clear: Lenses return from 17-48% VLT in 3 minutes. Learn more about Ergodyne’s lens coatings and technologies here. TESTED TO BE TRUSTED. These impact-resistant safety glasses are tested to ANSI/ISEA Z87.1-2020 High-Velocity Impact Protection and optical requirements. ANSI/ISEA Z87.1-2020 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame (Marks: Z87.1+). A microfiber cleaning bag is included to both clean and store the glasses when not in use. The glasses are also compatible with the Ergodyne Skullerz elastic retainer strap (sold separately), offering added security during active tasks. Great for protecting your eyes during outdoor work like construction and landscaping as well as carpentry and woodworking. These UV protective glasses are just the ticket for outdoor hobbies, too-boating, skiing, fishing, hunting/shooting, sports and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.