S Orange Hi-Vis Jacket - ampliFIRE Lining - Class 3
- Mfr # 8390
- Zoro # G624782709
product price:
$
167.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8390
- Zoro #
- G624782709
- UPC #
- 720476257325
- Country of Origin
- China
Description
The GloWear 8390 Hi-Vis Winter Jacket is designed with a polyester outer shell + PU coating for water- and wind-resistant protection from the elements, plus 180g thermal insulation for comfortable no-bulk warmth. The jacket features an ampliFIRE heat reflective lining that uses aluminum insulation to capture body heat.POCKETS & ACCESSORIESThis work jacket features 2 external front pockets, 1 insulated tablet pocket, 1 upper chest cell phone pocket, and 2 mic tabs for convenient access and storage. The bottom of the jacket also features two D-rings for clipping keys, glove clips or other small accessories. An Ergodyne badge on the left sleeve leaves the back open for logo customization.COMPLIANT TO ANSI/ISEA 107-2020This reflective coat is a Class 3 garment and features 2” reflective stripes compliant to ANSI/ISEA 107-2020, for nighttime visibility. This safety high-visibility jacket is rated Type R Class 3, featuring more fluorescent background material and retroreflective material than other classes to ensure maximum visibility and safety in all conditions. This high-visibility clothing is perfect for those working in construction, transportation, baggage handling, municipalities or around work near moving vehicles.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.