Shop ERGODYNE

SIXTEN-AFASPC Translucent Tan Frame Clear Photochromic Lens Photochromic Safety Glasses

  • Mfr # SIXTEN-AFAS-PC
  • Zoro # G224782710

product price: 
$
73.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SIXTEN-AFAS-PC
Zoro #
G224782710
UPC #
720476582700
Country of Origin
Taiwan, Province of China

Description

Skullerz SIXTEN-AFASPC Photochromic Safety Glasses - Anti-Scratch & Enhanced Anti-Fog Lens combine classic styling with a full field of vision, featuring integrated side shields that mimic the visual light transmission of the lenses to preserve peripheral vision. These protective safety glasses feature polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Designed for comfort, the glasses include a contoured nose bridge that won’t slip or pinch and soft temple pads for a secure and comfortable fit. Anti-Scratch & Enhanced Anti-Fog LENS COATINGS: The lenses also feature Fog-Off+ technology which combines durable scratch-resistance and enhanced anti-fog performance for clear viewing no matter the job-particularly useful for those working with dust masks or in extreme temperature change. Photochromic LENS TECHNOLOGIES: Photochromic lenses automatically darken in sunlight and return to clear indoors as UV levels change. Light-sensitive molecules react to UV exposure to help reduce glare and minimize strain, eliminating the need to switch between clear safety glasses and sunglasses. These lenses feature category 0-2 performance with a visible light transmission (VLT) range of 84-23%, delivering reliable visibility in changing light conditions. The tan frame and side shields have a VLT of 64%. Transition times include: Clear to Dark: Lenses shift from 84-48% VLT within 10 seconds, fully darkening to 23% in 1 minute. Dark to Clear: Lenses ret64%urn from 23-67% VLT in 3 minutes. Learn more about Ergodyne’s lens coatings and technologies here. TESTED TO BE TRUSTED: These impact-resistant safety glasses are tested to both the ANSI/ISEA Z87.1-2020 and the ISO 16321 standards for High-Velocity Impact Protection and optical requirements. ANSI/ISEA Z87.1-2020 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame (Marks: Z87+ X), while ISO 16321 is the European standard for occupational eye and face protection. A hard case bag is included to store the glasses when not in use. The glasses are also compatible with the Ergodyne Skullerz elastic retainer strap (sold separately), offering added security during active tasks. Great for protecting your eyes during outdoor work like construction and landscaping as well as carpentry and woodworking. These UV protective glasses are just the ticket for outdoor hobbies, too-boating, skiing, fishing, hunting/shooting, sports and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.