Shop ERGODYNE
See all product information
Create Account
Vest, Safety, 8205Hl, S/M, Orange
Mfr # 20963
Zoro # G0064187
product price:Â
$
6.85
/ea
Sold in multiples of 2 for $13.70
Key Features
Color
Orange
Size
S/M
Material
Polyester Mesh
Standards
ANSI/ISEA 107-2015 Type R Class 2
Features
2" ANSI-Compliant Reflective; Hook and Loop Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20963
- Zoro #
- G0064187
- UPC #
- 720476209638
- Country of Origin
- Indonesia
Dimensions
- Size
- S/M
Details
- Item
- Mesh Safety Vest
- Color
- Orange
- Material
- Polyester Mesh
- Standards
- ANSI/ISEA 107-2015 Type R Class 2
- Features
- 2" ANSI-Compliant Reflective; Hook and Loop Closure
- ANSI Type
- R
- ANSI Class
- 2
Description
Mesh Safety Vest