XL Lime Coated A4 Cut-Resistant Impact Gloves

  • Mfr # 7142
  • Zoro # G524782717
product price: 
$
26.95
/pr

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7142
Zoro #
G524782717
UPC #
720476172550
Country of Origin
China

Description

ProFlex 7142 Cut-Resistant Impact Gloves feature a durable WSX coating for optimal grip in wet/oily conditions, plus non-irritating TenaLux yarn and TriHex TPR for maximum back-of-hand protection. Tested to ANSI/ISEA 138-2019 level 2 impact protection, as well as ANSI/ISEA 105-2016 level A4 cut protection to resist cuts, punctures and abrasions around sharp materials. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out. ANSI/ISEA 105-2016 LEVEL A4 CUT RESISTANCE & LEVEL 6 ABRASION RESISTANCE / 13-GAUGE TENALUX YARN. The innovative 13-gauge TenaLux yarn is tested to ANSI/ISEA 105-2016 level A4 cut protection and level 6 abrasion resistance for safety around sharp or rough materials. Classified by the weight needed to cut through, ANSI/ISEA 105-2016 level A4 is considered a relatively high cut rating with a measure of 1,500-2,199 grams. For more on cut-resistance levels, check out our ANSI/ISEA 105-2016 Guide. Unlike other anti-cut technologies, TenaLux yarn is constructed of high-performance polyethylene (HPPE) fibers to achieve a high level of cut resistance without glass or steel. It is lightweight with 360-degree breathability and a cool-to-the-touch feel to prevent sweaty hands and overheating. Gauge indicates the number of stitching rows per inch-a higher gauge will have more flexibility and less bulk. When selecting safety work gloves, workers should look for the best possible balance of dexterity and protection for their job. WSX COATED PALMS FOR GRIP & BREATHABILITY IN WET/OILY CONDITIONS. Coated in WSX nitrile, a.k.a. (W)et (S)urface E(X)treme, these utility work gloves are designed for optimal performance when handling wet or oily materials and surfaces. To prevent hands from overheating, they are first dipped in a water-based PU coating that wicks sweat and allows airflow to pass through. Then, they are dipped in a sandy anti-slip nitrile designed to absorb and disperse liquids from the surface. The multi-layer WSX coating boosts glove durability while remaining comfortably flexible. TRIHEX TPR FOR BACK-OF-HAND IMPACT PROTECTION / ANSI/ISEA 138-2019 LEVEL 2. Built for impact-heavy work, these gloves meet ANSI/ISEA 138-2019 level 2 with durable back-of-hand TPR in a TriHex design that deflects blows and guards against pinch injurie s. The interlocking pattern boosts durability while flexing naturally for a seamless, breathable fit that maintains dexterity for

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.