Shop ERGODYNE
Create Account
XS Navy Essential Insulated Freezer Bib Overalls
- Mfr # 6462
- Zoro # G724782777
product price:
$
91.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6462
- Zoro #
- G724782777
- UPC #
- 720476411611
- Country of Origin
- China
Description
N-Ferno 6462 Insulated Freezer Bib Overalls are built for warm, durable and comfortable everyday performance in cold storage freezer environments with the essential protection workers need. Designed with 300D oxford polyester outer shell and PU coating, these low bib overalls provide warmth without restricting movement and dexterity. Additional 160g quilted insulation offers comfortable warmth without extra bulk. These work bibs have two oversized side pockets for easy access when wearing gloves. A snap closure on each leg makes it easy to pull on and take off without removing work boots, and the low bib design allows for increased mobility while bending and moving on the job. Adjustable suspender straps prevent slipping and add adjustability, while an elastic waist band with a zipper and snap closure offers a comfortable and secure fit. CLO RATINGS: Insulation performance is measured by CLO ratings-which is a unit of thermal resistance that indicates insulating ability. The higher the CLO value, the higher the amount of warmth a piece of clothing provides. To determine temperature ratings, CLO factors, Metabolic Equivalent of Task (MET) and the time or duration of a task are considered. MET levels are categorized into 3 groups: “Low” range (0-3 MET) // forklift driver, equipment operator. Moderate” range (3-6 MET) // picking & packaging, delivery drivers. Vigorous” range (>6 MET) // concrete work, tower climber. Some warehouses and facilities are more manual in nature, leading to higher MET levels, while others rely on automation, resulting in lower MET levels. N-Ferno 6462 Insulated Freezer Bib Overalls have a CLO rating of 2.05 and is rated for moderate work at -35°F // -37°C for up to 1 hour and -2°F // -19°C for up to 8 hours, and for light work at -2°F // -19°C for up to 1 hour and 28°F // -2°C for up to 8 hours. Ideal for those working in freezer cold storage facility freezer rooms. Also designed for outdoor workers in any industry, from construction to mining and outdoor recreational activities such as hiking or snowmobiling.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.