Shop ERICKSON

2300 2 in. x 15 ft. 5000 lbs Ratchet Strap

  • Mfr # 2300
  • Zoro # G103997464

product price: 
$
50.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2300
Zoro #
G103997464
UPC #
64383023001
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • Ratchet strap has a safe working load
  • Limit of 1,650 lbs
  • Yellow dichromate finished ratchet and -
  • Double j hooks
  • 2" wide polyester webbing
Specifications
  • Size: 2 in. x 15 ft.
  • Weight: 5000 lbs
  • Weight: 3.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.