Shop ERICKSON
See all product information
Create Account
Tarp, 12 Mil, Silver/Black, Poylethelene Weave
Mfr # 57052
Zoro # G9546687
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Color
Silver/Black
Tarp Material
Poylethelene Weave
Thickness
12 Mil
Tarp Finished Width
25 ft
Width
25'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57052
- Zoro #
- G9546687
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 12 Mil
- Tarp Finished Width
- 25 ft
- Width
- 25'
- Length
- 33'
Details
- Color
- Silver/Black
- Tarp Material
- Poylethelene Weave
- Item
- Tarp
- Material
- Poylethelene Weave
Description
25'X33Ft Heavy Grade Poly Bale Tarp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.