Shop ERICKSON
See all product information
Create Account
Tarp, 5 Mil, Camoflauge, Poylethelene Weave
- Mfr # 57004
- Zoro # G9617807
product price:Â
$
13.39
/ea
Key Features
Color
Camoflauge
Tarp Material
Poylethelene Weave
Thickness
5 Mil
Tarp Finished Width
8 ft
Length
10'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57004
- Zoro #
- G9617807
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 5 Mil
- Tarp Finished Width
- 8 ft
- Length
- 10'
- Width
- 8'
Details
- Color
- Camoflauge
- Tarp Material
- Poylethelene Weave
- Item
- Tarp
- Material
- Poylethelene Weave
Description
8'X10Ft Camo Mid Grade Poly Tarp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.