This item is Discontinued.
This item is Discontinued.
End Mill Holder, Bridgeport, R8 (Discontinued)
Mfr #
R8EM038100
Zoro #
G3809609
UPC # 4059782120648
Country of Origin Slovenia
Category End Mill Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8EM038100
- Zoro #
- G3809609
- UPC #
- 4059782120648
- Country of Origin
- Slovenia
- Item
- End Mill Holder
- Coolant Fed
- Non-Coolant Through
- Projection
- 1 in
- Measurement System
- Inch
Dimensions
- Dimension Type
- Decimal Inch
- Nose Dia.
- 1 in
- Taper Size
- R8
- Overall Length
- 5 in
- Shank Dia.
- 1.2410"
- Shank Length
- 4"
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
End Mill Holder, Taper Size R8, Projection 1 in, Nose Dia. 1 in, Measurement System Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.