FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp, 0.39" Busbar, 2.5mm2 -16 mm2 Stranded, 0.24", 15PK
- Mfr # 553430
- Zoro # G024965153
product price:Â
$
114.99
/pk of 15, $7.67/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 553430
- Zoro #
- G024965153
- UPC #
- -
- Country of Origin
- China
Description
FBC10X6 Very compact clamp for connecting cable conductors or nVent ERIFLEX Flexibar to busbar without drilling. Conductor is clamped with a pressure plate. Clamps can be mounted and slid into position on busbar prior to connecting conductors. Connections can be added after busbar has been mounted. Single screw locks clamp and makes connection. EAC compliant. RoHS compliant. FBC nVent ERIFLEX Flexibar/Cable to Busbar Clamp,0.39" Busbar Thickness,2.5 mm2 Stranded-16 mm2 Stranded,0.24",15PK
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.