Shop ERICO
Create Account
MBJ Grounding and Bonding Braid, Tinned Copper, 120 A Ampacity, 31.57 kcmil, 3.937", 0.335" Hole, 10PK
- Mfr # 556620
- Zoro # G424965289
product price:Â
$
85.79
/pk of 10, $8.58/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556620
- Zoro #
- G424965289
- UPC #
- -
- Country of Origin
- France
Description
MBJ16-100-8 Complete range of earth/ground flexible connections from 6 - 100 mm2 (11.84 - 197.35 kcmil) cross section and from 100 - 500 mm (3.937" - 19.685") length. Integral palm, without tin or crimped lugs for superior electrical contact and tensile strength resistance. Resistant to vibration and fatigue, reducing maintenance. Provides weight savings, material savings and lower impedance when compared to similar lugged cables with insulation. Ready to use out of the box, eliminates the need for cutting, stripping, crimping and punching. Quick and easy to install. Recommended by the EMC/EMI directives and less impedance than cables. EAC compliant. RoHS compliant. Compliant to ISO 6469-1 (Electrically propelled road vehicles - Part 1: Rechargeable energy storage system) - Section 6.2.2 Vibrations
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.