This item is Discontinued.

This item is Discontinued.
COMPACT 50A PDU, CS6375 INLET W/(6) 5-20 (Discontinued)
Mfr #
GWO-N
Zoro #
G3301935
UPC # 782862902165
Country of Origin United States
Category Communication Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWO-N
- Zoro #
- G3301935
- UPC #
- 782862902165
- Country of Origin
- United States
Details
- Item
- COMPACT 50A PDU, CS6375 INLET W/(6) 5-20
Description
COMPACT 50A PDU, CS6375 INLET W/(6) 5-20