This item is Discontinued.

This item is Discontinued.
COMPACT 50A PDU, CS6375 INLET W/(6) 5-20 (Discontinued)
Mfr #
GWO
Zoro #
G8708400
UPC # 782862902158
Country of Origin United States
Category Communication Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWO
- Zoro #
- G8708400
- UPC #
- 782862902158
- Country of Origin
- United States
Details
- Item
- COMPACT 50A PDU, CS6375 INLET W/(6) 5-20
Description
COMPACT 50A PDU, CS6375 INLET W/(6) 5-20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.