This item is Discontinued.

This item is Discontinued.
COMPACT 50A PDU, CS6375 INLET W/(6) L5-2 (Discontinued)
Mfr #
GWO-A
Zoro #
G8708382
UPC # 782862924914
Country of Origin United States
Category Communication Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWO-A
- Zoro #
- G8708382
- UPC #
- 782862924914
- Country of Origin
- United States
Details
- Item
- COMPACT 50A PDU, CS6375 INLET W/(6) L5-2
Description
COMPACT 50A PDU, CS6375 INLET W/(6) L5-2