Ericson

CRNCOB MOG 80W 10640L 100-277V5000K

Ericson CRNCOB MOG 80W 10640L 100-277V5000K LED80W
Hover or click to zoom Tap to zoom
Key Features
  • Item: CRNCOB MOG 80W 10640L 100-277V5000K
  • Country of Origin (subject to change): China
See full product details
$159.58

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ericson #LED80W Specifications

  • Item: CRNCOB MOG 80W 10640L 100-277V5000K
  • Country of Origin (subject to change): China

Description

CRNCOB MOG 80W 10640L 100-277V5000K

Reviews of Ericson #LED80W

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.