Shop All Electrical Boxes
Ericson
Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular
Mfr # 6029
Zoro # G7165275
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Material Thermoplastic Elastomer
- Length 4.71 in
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 6029
- Zoro # G7165275
- UPC # 782862562291
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.71 in |
Width | 2-1/2 in |
Depth | 4-5/32 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Thermoplastic Elastomer |
Opening Shape | Rectangular |
Color | Yellow |
Receptacle A Type | Customer Supplied |
Case Qty | 30 |
Device Type | Clamp strain relief |
Construction | Box Depth = Deep |
Environmental Rating | Indoor |
Sub Brand / Trademark | Single Gang |
Description
Prtbl Yllw 2-Gang Outlet Box,Xtra Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 4; 12, Hinged (A10106CHFL)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- NVENT HOFFMAN Filter Fan Shrouds, Type 4/4X HH10, Gray, Steel (HH10MS61004)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- ERICSON Electrical Box, FD Box, Rectangular (6210NFDFK)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6000)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6002)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6006)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6105-F)
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- Ericson Electrical Boxes