This item is Discontinued.

This item is Discontinued.
GFCI PORTABLE, 20A MANUAL, 2FT INLINE W/ (Discontinued)
Mfr #
G104-2B
Zoro #
G7220182
UPC # 782862924808
Country of Origin China
Category Portable Cord and Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G104-2B
- Zoro #
- G7220182
- UPC #
- 782862924808
- Country of Origin
- China
Details
- Item
- GFCI PORTABLE, 20A MANUAL, 2FT INLINE W/
- Connector End
- (2) 5-15R
Description
GFCI PORTABLE, 20A MANUAL, 2FT INLINE W/
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.